Zoro Homepage

OEM 2 in. Female Threaded End Speed Fill 45 Degree

  • Mfr # 13420P

  • Zoro # G815282209


product price: $24.99
/ea

Key Features

Color
Silver
Depth (In.)
2.75 in
Width (In.)
2.75 in
Length (In.)
3.5 in
For Use With
Fuel oil storage tanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13420P
Zoro #
G815282209
UPC #
754094500228
Country of Origin
United States

Dimensions

Depth (In.)
2.75 in
Width (In.)
2.75 in
Length (In.)
3.5 in

Details

Color
Silver
For Use With
Fuel oil storage tanks

Description

The OEM 3420 Speed Fill Female 45 is a replacement part for your home's oil tank. This speed fill female is made of zinc and is rust resistant. The Speed Fill Female is interchangeable with industry standard oil fill-pipe nozzle adapters.


  • Replacement oil tank part
  • Made of zinc casting
  • Interchangeable with industry standard oil fill-pipe nozzle adapters
  • Rust resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.