Zoro Homepage

OEM 2 in. Locking Oil Fill Cap

  • Mfr # 16016P

  • Zoro # G815282216


product price: $27.59
/ea

Key Features

For Use With
Fuel oil storage tanks
Depth (In.)
4.5 in
Color
Silver
Length (In.)
1.75 in
Width (In.)
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16016P
Zoro #
G815282216
UPC #
754094913004
Country of Origin
United States

Dimensions

Depth (In.)
4.5 in
Length (In.)
1.75 in
Width (In.)
3.125 in

Details

For Use With
Fuel oil storage tanks
Color
Silver

Description

When you need to replace your oil tank's fill cap consider using the OEM 2 in. Locking Oil Fill Cap. This 2 in. female NPT locking is made of black iron. The cap's vented design helps keep out debris and water from the tank.


  • Replacement oil tank cap
  • Made of black iron
  • 2 in. female NPT locking oil tank cap
  • Vented design helps keep out debris and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.