OEM 2 in. x 1-1/4 in. King Fill Alarm

  • Mfr # 14514P

  • Zoro # G115282237


product price: $39.19
/ea

Key Features

Length (In.)
8.75 in
For Use With
Fuel oil storage tanks
Depth (In.)
3 in
Width (In.)
3 in
Color
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14514P
Zoro #
G115282237
UPC #
754094909052
Country of Origin
United States

Dimensions

Length (In.)
8.75 in
Depth (In.)
3 in
Width (In.)
3 in

Details

For Use With
Fuel oil storage tanks
Color
green

Description

The OEM 4514 2 in. by 1-1/4 in. King Fill Alarm is designed to whistle while your oil tank is being filled and stops whistling when it has reached safe oil-capacity level. This alarm is made of cast iron. It is painted with a durable, corrosion-resistant powder coating.


  • Sized to fit most popular above-ground and in-ground tanks
  • Stem length 5-1/4 in.
  • 2 in. bottom male thread (NPT) 1-1/4 in. in. top female thread (NPT)
  • Patented whistle design is up to 10 dB louder than conventional designs (U.S. patent 7497185)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.