Zoro Homepage

Oil Tank Cap

  • Mfr # 13100P

  • Zoro # G415282197


product price: $13.35
/ea

Key Features

Width (In.)
2.875 in
Depth (In.)
1.25 in
Color
Silver
Length (In.)
2.875 in
For Use With
Fuel oil storage tanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13100P
Zoro #
G415282197
UPC #
754094900004
Country of Origin
United States

Dimensions

Width (In.)
2.875 in
Depth (In.)
1.25 in
Length (In.)
2.875 in

Details

Color
Silver
For Use With
Fuel oil storage tanks

Description

Consider using the OEM 3100 Speed Fill Cap when you need a replacement cap for your home's oil tank. This threaded cap is made of zinc and is rust resistant for durability. 100% Interchangeable with industry standard oil fill-pipe nozzles adaptors.


  • Rust proof zinc casting
  • Hex head top for wrench removal if necessary
  • Ideally suited for outdoors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.