Zoro Homepage

Pump-115V Condensate Low Pro

  • Mfr # CL201UL

  • Zoro # G9470348


product price: $62.39
/ea

Key Features

Pump Material
Plastic
Width
4.9
Length
11.3
Height
5
Capacity
0.9 quart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL201UL
Zoro #
G9470348
UPC #
-
Country of Origin
China

Dimensions

Width
4.9
Length
11.3
Height
5
Overall Width
5.6
Overall Length
4.9
Overall Height
5.9

Details

Pump Material
Plastic
Capacity
0.9 quart
Weight
4.3
Color
Black

Description

Beckett’s compact CL20 has a low profile design that can be used in applications where space is limited. This unit is capable of handling high acidity condensation. The shut-off height for the CL20 is 20 ft. This model features a high impact ABS tank and a flame retardant plastic cover. Inlets are provided on each end of the tank cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.