Zoro Homepage

Pump-115V Condensate Low Pro Plenum

  • Mfr # CL201ULP

  • Zoro # G504836126


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length
11.3
Width
5.1
Height
5
Pump Material
Plastic
Weight
4.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL201ULP
Zoro #
G504836126
UPC #
052309120149
Country of Origin
China

Dimensions

Length
11.3
Width
5.1
Height
5
Overall Height
5.9
Overall Length
5.1
Overall Width
5.6

Details

Pump Material
Plastic
Weight
4.3
Color
Black
Capacity
0.9 quart

Description

Beckett’s compact CL20 has a low profile design that can be used in applications where space is limited. This unit is capable of handling high acidity condensation. The shut off height for the CL20 is 20 ft. This model features a high impact ABS tank and a flame retardant plastic cover. Inlets are provided on each end of the tank cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.