Zoro Homepage

Pump-115V Submersible Rotating Volute

  • Mfr # GR210A

  • Zoro # G704836148


product price: $66.85
/ea

Key Features

Width
3.5
Height
3.8
Length
4.3
Overall Width
4.6
Weight
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR210A
Zoro #
G704836148
UPC #
052309121047
Country of Origin
China

Dimensions

Width
3.5
Height
3.8
Length
4.3
Overall Width
4.6
Overall Height
4.7
Overall Length
3.5

Details

Weight
2.4
Color
Black
Material
Plastic

Description

Beckett’s direct drive "GR" submersible pump line offers an epoxy encapsulated (not oil filled) design to meet all your continuous duty requirements. They are low maintenance, environmentally safe, and can be used in a variety of industrial applications. Each pump features a heavy-duty motor for maximum output and reliability. They include a rotating discharge and a flow control valve for maximum flexibility in Industrial or Tile Saw cutting applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.