Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump-230V Submersible 6' cord

  • Mfr # G535C

  • Zoro # G704836162


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Width
4
Height
4
Length
5.4
Color
Black
Overall Width
4.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G535C
Zoro #
G704836162
UPC #
052309153512
Country of Origin
China

Dimensions

Width
4
Height
4
Length
5.4
Overall Width
4.3
Overall Height
6.1
Overall Length
4

Details

Color
Black
Material
Plastic
Weight
4

Description

Beckett’s direct drive submersible pump line offers top of the line epoxy encapsulated (not oil filled) design to meet all your continuous duty requirements. They are low maintenance, environmentally safe, and can be used in a variety of industrial applications. Each pump features a heavy-duty motor for maximum output and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.