Zoro Homepage

Pump-460V Condensate

  • Mfr # CB504UL

  • Zoro # G804836161


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Height
10.1
Pump Material
Plastic
Length
12
Width
6
Weight
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB504UL
Zoro #
G804836161
UPC #
052309150412
Country of Origin
China

Dimensions

Height
10.1
Length
12
Width
6
Overall Length
6
Overall Height
11.9
Overall Width
7.4

Details

Pump Material
Plastic
Weight
14
Color
Black
Capacity
1 gallon

Description

Beckett’s heavy-duty pump series is capable of handling all your industrial applications. Its robust design promotes a more efficient, quieter operation while maintaining product durability. Ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one gallon tank, replaceable check valve and a pre-wired terminal block. Available in 115V, 230V and 460V models. All pumps are UL/CUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.