Replacement Biofuel Compatible Filter for F99-2 Fuel Oil Filtration System

  • Mfr # F99-10B

  • Zoro # G915282192


product price:  $16.55
/ea

Key Features

For Use With
Oil Burners
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F99-10B
Zoro #
G915282192
UPC #
816174026025
Country of Origin
United States

Details

For Use With
Oil Burners
Color
White

Description

The Westwood Replacement Biofuel Compatible Filter for F99-2 Fuel Oil Filtration System features a spin-on design. This product has an epoxy-coated canister and a corrosion-resistant filter. It has 15 Micron filter media.


  • Westwood quality
  • Quick and easy filter replacement
  • Rated at 16 GPH abd 47 psi
  • FKM gasket 100% biofuels compatible (biofuels up to B100)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.