Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filter for F-100 Fuel Oil Filtration System

  • Mfr # F100-10

  • Zoro # G715282217


product price: $15.45
/ea

Key Features

Width (In.)
4 in
Color
White
For Use With
Oil Burners
Depth (In.)
4 in
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F100-10
Zoro #
G715282217
UPC #
816174020023
Country of Origin
United States

Dimensions

Width (In.)
4 in
Depth (In.)
4 in
Length (In.)
6 in

Details

Color
White
For Use With
Oil Burners

Description

The Westwood Replacement Filter for F-100 Fuel Oil Filtration System. It features a spin-on design. This product has an epoxy-coated canister and a corrosion-resistant filter


  • Westwood quality
  • Quick and easy filter replacement
  • 360° screwdriver slot ensures an easy disassembly for changing of element
  • Highest UL GPH and pressure rating of any filter in its class

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.