Safety Switch, SPDT, 10 A, Plastic
- Mfr # 1502C
- Zoro # G104836113
product price:Â
$
16.39
/ea
Key Features
Handle Color
Black
Housing Material
Plastic
Width
1.7 In
Height
2.7 In
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1502C
- Zoro #
- G104836113
- UPC #
- 52309411414
- Country of Origin
- China
Dimensions
- Width
- 1.7 In
- Height
- 2.7 In
- Overall Length
- 1.7
- Overall Height
- 1
- Overall Width
- 6
- Length
- 3 In
Details
- Item
- Safety Switch
- Handle Color
- Black
- Housing Material
- Plastic
- Material
- Plastic
- Weight
- 0.2
- Color
- Black
- Current Rating
- 10A
- Contact Form
- SPDT
Description
The BECKETT - 1502C is a Safety Disconnect Switch, an essential industrial electrical device. This switch is intended to disrupt electrical flow during equipment maintenance or in emergency scenarios. It falls under the broader category of Electrical Supplies and is often utilized by industry professionals with the aim of enabling quick disconnection of power systems, which may help reduce potential electrical mishaps during regular operations or unforeseen circumstances.
- Housing Material: The exterior casing of this safety disconnect switch is composed of plastic, a material known for its general durability and resilience under various environmental conditions.
- Item: As a type of safety switch, it has an intended function to interrupt electric supply as required for upkeep tasks or crisis situations.
- Material: Built using plastic materials that are generally associated with increased longevity and corrosion-resistance properties; thus potentially fitting different industrial settings.
- Weight: With a weight measure at approximately 0.2 units suggesting relative lightness which could facilitate handling throughout installation procedures and transportation activities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.