This item is Discontinued.

Bedding Beyond 12 in. Orthopedic Select Extra Firm Quilted Top Pocketed Coil - Full BE861451

12 in. Orthopedic Select Extra Firm Quilted Top Pocketed Coil - Full (Discontinued)

  • Mfr # BE861451
  • Zoro # G804057351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE861451
Zoro #
G804057351
UPC #
753153308737
Country of Origin
China

Description

Upgrade to the perfect bedding solution and have a more restful night with Spectra Orthopedic Mattress. You will enjoy a luxurious nights sleep on this 12 Inch Quilted-top, American made mattress. It features individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The Tack & Jump soft knit comfort cover includes high density foam providing additional comfort and support. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.

Features
  • Orthopedic Select Extra Firm Quilted Top Pocketed Coil
  • Quilted-Top with 1 Inch of firm foam
  • Pocketed coils
  • Super soft knit, Anti-microbial, Tack & jump cover
  • Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
  • Meets all FR Compliance standards
  • Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
  • 2 Inch support foam and fabric finish the bottom of this mattress to offer an alternative firm sleeping surface
  • Utilizes Eco-friendly Certi-pur Foam
Specifications
  • Size: Full
  • Dimension: 12 in.
  • Weight: 106 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.