This item is Discontinued.

Bedford Home Bedford Home 66A-04360 Solid Soft Heavy Thick Plush Mink Blanket; 8 lbs - Grey 66A-04360

Bedford Home 66A-04360 Solid Soft Heavy Thick Plush Mink Blanket; 8 lbs - Grey (Discontinued)

  • Mfr # 66A-04360
  • Zoro # G603685472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66A-04360
Zoro #
G603685472
UPC #
886511604360
Country of Origin
Unknown

Description

This super plush and cozy mink blanket by Lavish Home is soft and luxurious. With a generous size and weight, this blanket is sure to give you comfort, style, and plenty of warmth.

Care Instructions:
  • Machine wash cold
  • Gentle cycle
  • Do not bleach
  • Tumble dry low
Specifications
  • Color: Grey
  • Edging: Self Hemmed Edge
  • Materials: 100% polyester
  • Construction: Woven
  • Dimension: 205.7 " x 231.1 " x 1.3"
  • Weight: 7.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.