This item is Discontinued.

Bedford Home Bedford Home 66A-34991 Soft Hypoallergenic Plaid Printed Flannel Blanket with Solid Faux Fur Rabbit Back Throw Luxurious; 60 x 70 in. - Grey 66A-34991

Bedford Home 66A-34991 Soft Hypoallergenic Plaid Printed Flannel Blanket with Solid Faux Fur Rabbit Back Throw Luxurious; 60 x 70 in. - Grey (Discontinued)

  • Mfr # 66A-34991
  • Zoro # G303684768
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66A-34991
Zoro #
G303684768
UPC #
193420934991
Country of Origin
Unknown

Description

Create an inviting look in any room by bringing luxurious comfort and style to your home with the Bedford Home Faux Fur Plaid Flannel Throw Blanket. The blanket features a classic, yet elegant plaid printed flannel design in neutral grey and white tones that can complement most home d cor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort. The back is made from high-grade 320 GSM faux rabbit fur to provide maximum warmth and the look of real fur without harming any animals. The throw is cozy, soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your d cor, or even as a layering piece for added warmth in your bedding. Each throw comes cross-wrapped with a black satin ribbon for a beautiful presentation perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Bedford Home. Your Style. Your Home.

Luxurious Comfort:
  • This beautiful blanket is designed with a luxurious feel and is made of high-grade faux fur that is soft to the skin for maximum comfort. It provides ideal warmth during any season for snuggling or layering with bedding.
Specifications
  • Color: Grey
  • Size: 60 x 70 in.
  • Weight: 3.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.