This item is Discontinued.

Bedford Home Bedford Home 67A-99056 Memory Foam Shag Bath Mat; 2 ft. by 5 ft. - Burgundy 67A-99056

Bedford Home 67A-99056 Memory Foam Shag Bath Mat; 2 ft. by 5 ft. - Burgundy (Discontinued)

  • Mfr # 67A-99056
  • Zoro # G403685382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67A-99056
Zoro #
G403685382
UPC #
886511899056
Country of Origin
Unknown

Description

Step out of your tub and into luxury with the Bedford Home memory foam Shag bath mat by Bedford Home. Add a bold pop of style with high pile polyester chenille Shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.

Features
  • 100% Polyester
  • Super plush polyester chenille
  • Memory foam core
  • Memory Foam Shag Bath Mat
Care Instructions:
  • Machine wash cold
  • Gentle cycle
  • Do not bleach
  • Line or tumble dry low
  • Cool Iron If Necessary
Specifications
  • Color: Burgundy
  • Size: 2 ft. by 5 ft.
  • Dimensions: 24 inches x 60 inches x 1.25 inches
  • Weight: 3.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.