This item is Discontinued.

Bedford Home Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. 72A-1515

Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (Discontinued)

  • Mfr # 72A-1515
  • Zoro # G103711855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72A-1515
Zoro #
G103711855
UPC #
191344003854
Country of Origin
Unknown

Description

Bedford Home brings you form and function with the LED Natural Full Spectrum Sunlight Reading Floor Lamp that produces pure bright white illumination making colors appear more vibrant while reducing eye strain and fatigue. The 17-Watt LED bulb in this lamp is more energy efficient than incandescent or fluorescent lights with a C.R.I. (Color Rendering Index) of 80-85 that needs no replacing lasting up to 30,000 hours. The LED Natural Full Spectrum Sunlight Reading Floor Lamp also offers a simple touch control panel with a 4-level dimmer, which allows you to adjust the brightness to cater to your various lighting moods. The flexible gooseneck design lets you adjust the lamp to any angle to direct light where you need it. Perfect for reading, working, or doing intricate craftwork. A must-have addition to your home or office, this lamp provides natural full spectrum daylight hues, brightening even rooms that have minimal sun exposure.

Specifications
  • Size: 5 ft.
  • Lamp Dimensions: 60" x 10" x 9"
  • Cord Length: 64"
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.