Bedford Precision BP7250 Spray Gun 7250 PSI 500 Bar Airless Spray Gun for Airless Paint Sprayers
- Mfr # 61-3496
- Zoro # G510768039
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Type
Airless Spray Gun
Features
Airless Spray Gun is rated to 7250 PSI (500 Bar) and features large internal passages to prevent clogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61-3496
- Zoro #
- G510768039
- UPC #
- 663547034961
- Country of Origin
- Germany
- Type
- Airless Spray Gun
- Fitting
- 0.118" (3mm)
- Features
- Airless Spray Gun is rated to 7250 PSI (500 Bar) and features large internal passages to prevent clogging
Description
The Bedford Precision BP7250 Airless Spray Gun is rated to 7250 PSI 500 Bar, utilizes a four finger trigger, includes a 1/4in NPT Swivel adapter, features large internal passages to prevent clogging, features an extended inbeaver tailin, and has an easy trigger pull and comfortable spraying experience. This airless spray gun is compatible with Graco, Titan, and Wagner airless paint spraying equipment.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.