Shop BEDFORD PRECISION PARTS
See all product information
Create Account
BP7250 S.H.O. Spray Gun 7250 PSI 500 Bar High Output Airless Spray Gun for Airless Paint Sprayers
- Mfr # 61-3500
- Zoro # G010768287
product price:Â
$
249.00
/ea
Free Shipping & Returns
Key Features
Type
Airless Spray Gun
Features
S.H.O. Airless Spray Gun is rated to 7250 PSI (500 Bar) and features large internal passages to prevent clogging and a larger orifice compared to the baseline gun that allows for high output from the spray gun and larger tip sizes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61-3500
- Zoro #
- G010768287
- UPC #
- 663547035005
- Country of Origin
- Germany
- Type
- Airless Spray Gun
- Fitting
- 0.278" (7mm)
- Features
- S.H.O. Airless Spray Gun is rated to 7250 PSI (500 Bar) and features large internal passages to prevent clogging and a larger orifice compared to the baseline gun that allows for high output from the spray gun and larger tip sizes
Description
The Bedford Precision BP7250 S.H.O. Airless Spray Gun is rated to 7250 PSI 500 Bar, utilizes a four finger trigger, includes a 1/2in NPT Swivel adapter, features large internal passages to prevent clogging, features an extended inbeaver tailin, and has an easy trigger pull and comfortable spraying experience. This airless spray gun is compatible with Graco, Titan, and Wagner airless paint spraying equipment. The S.H.O. model features a larger orifice compared to the baseline gun that allows for high output from the spray gun and larger tip sizes. Ideal for spraying more viscous fluids, texture coatings, and coatings that are more susceptible to plugging. The gun features a large .278in opening in the diffuser perfect for super high output at pressures up to 7250 PSI.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.