Bedford Precision Gauge 1/4in NPT Rear Mount, 0-160 PSI, 2in
- Mfr # 28-705
- Zoro # G710766903
product price:Â
$
22.56
/ea
Key Features
Features
Gauge 1/4" NPT Rear Mount, 0-160 PSI, 2"
For Use With
Bedford 28-705
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-705
- Zoro #
- G710766903
- UPC #
- 663547007057
- Country of Origin
- United States
- Features
- Gauge 1/4" NPT Rear Mount, 0-160 PSI, 2"
- For Use With
- Bedford 28-705
Description
Bedford Precision's Gauge is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Bedford 28-705
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.