12 Inch 2500 Watt Bluetooth Portable Party PA Speaker with Illuminating Lights

  • Mfr # BFS-4400

  • Zoro # G121739909


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Black
Length
11.5 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFS-4400
Zoro #
G121739909
UPC #
013964974645
Country of Origin
China

Dimensions

Width
13 in
Length
11.5 in
Height
20 in

Details

Item
Party Speaker
Color
Black

Description

The beFree Sound 12 Inch Bluetooth Rechargeable Portable Party PA Speaker with Illuminating Lights brings more power and sound to house parties and other events. Dazzle the stage with an array of illuminating light patterns built into the speaker. Bring along to camping trips or backyard barbeques, with the portable handle bars and wheels this party speaker can go anywhere. Great for an at home or dive bar karaoke night; this sound set comes with a microphone as well function karaoke controls. Never let the party simmer down, the rechargeable battery can last till the night ends!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.