Zoro Homepage

15 Inch Rechargeable Bluetooth Portable Party PA Speaker System With SD/FM/USB Inputs

  • Mfr # BFS-5700

  • Zoro # G621740177


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Length
14 in
Color
Black
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-5700
Zoro #
G621740177
UPC #
602573150214
Country of Origin
China

Dimensions

Width
17 in
Length
14 in
Height
27 in

Details

Item
Party Speaker
Color
Black

Description

This beFree Sound 15 Inch Portable Bluetooth Multipurpose PA Speaker System with 2500 Watt P.M.P.O. will surely bring in enough sound to make your next event a great success. Ideal for indoor and outdoor events with Bluetooth wireless connectivity and a rechargeable battery. Travel handle adds convenience for mobility, don't worry about having to carry the portable speaker to your next venue.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.