Shop BEFREE SOUND
See all product information
Create Account
Portable 14 Inch LED TV with HDMI and Built-in Digital Tuner in Purple
- Mfr # BFS-TV14-PUR
- Zoro # G521739523
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Color
Purple
Length
13.5 in
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFS-TV14-PUR
- Zoro #
- G521739523
- UPC #
- 840191202988
- Country of Origin
- China
- Color
- Purple
- Item
- Portable LED TV
Dimensions
- Width
- 9 in
- Length
- 13.5 in
- Height
- 1.25 in
Description
The beFree Sound Portable Rechargeable 14" LED TV with HDMI/HD, SD Card, USB, VGA, AV In/Out and Built-in Digital Tuner offers you the luxury of high-quality entertainment on the go! The unit comes with an included wall charger as well as a car charger for easy charging on the go. With the included Remote Control, you can relax and control your new television without having to leave your seat. With the included Detachable Telescope Antenna, you can catch local channels and enjoy entertainment without streaming content from any other device or digital storage.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.