Zoro Homepage

Air Purifier using UV-C Light

  • Mfr # SA-200P

  • Zoro # G203505934


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
17.9"
Width
4.9"
Voltage
120-277V
Height
11.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-200P
Zoro #
G203505934
UPC #
-
Country of Origin
Italy

Dimensions

Length
17.9"
Width
4.9"
Height
11.6"
Overall Width
4.9"
Overall Height
11.6"
Overall Length
17.9"
Wave Length
254nm

Details

Color
White
Voltage
120-277V
Watts
75W
Application
schools, hospitals, restaurants, hotels, retail stores, offices,
Features
Air Sanitation
Material
2mm Steel
Finish
Power Coated
Includes
UVC Lamps
Weight
30 lbs
Standards
UL
Capacity
7000 cubic ft/hr
Input Voltage (V)
120-277V
Technology used
UvOxy
WiFi Enabled
Yes
Purification Rate (cubic ft./hour)
7000 cubic ft/hr
UV-C Radiation Power (W)
15W
UV-C Power (W)
48W

Description

The SanificaAria 200 is an all-in-one solution that safely filters and sanitizes the air via a variable speed axial fan intake that draws air into the closed chamber containing the UV-C source. This chamber is where the process of sanitization is carried out.
The UV-C cartridge with UvOxy® technology is installed inside the unit and has an average service life of 12* months. Cartridge replacement is easy and ensures the purification properties of the SanificaAria 200 over time.
SanificaAria 200 can be controlled by using an integrated button or a simplified bluetooth APP.
This surface mount version is 75W, 120-277V, j-box mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.