Steel LED Vapor-tight Lighting Fixture

  • Mfr # BX910LEDECO4HTHOWT50120-277V

  • Zoro # G703505922


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
50W
Voltage
120-347V
Housing Material
Steel
Emergency Battery Backup
No
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX910LEDECO4HTHOWT50120-277V
Zoro #
G703505922
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Length
47.5"
Width
4.2"

Details

Fixture Wattage
50W
Voltage
120-347V
Housing Material
Steel
Emergency Battery Backup
No
Includes
Surfce Mount Bracket
Standards
IP66, IK09, T24, DLC, CSA
Color Temperature
5000K
Lumens
7155lm
Features
Tool free installation
Lighting Technology
LED
Temp. Range
-40F to 104F
Lumens Per Watt
144 lm/W
Dimmer Capability
0 - 10V dimming

Description

The ACCIAIO BX910LED is an industrial grade vapor tight solution that features easily upgradeable technology, convenient installation and a robust design that is ideal for most commerical and light industiral applications.
The simplicity of ACCIAIO BX910LED, combined with its structural integrity, make it a suitable product to be installed in particularly harsh conditions, thanks to the degree of protection.
Application include use in canopies, parking decks, farms & food processing, breezeways, service corridors, car washes and pool area among others.
Key features:
-2FT(20-20W) up to 4100 lumens
-4FT(30-60W) up to 8800 lumens
-24 gauge steel housing (24 gauge stainless steel optional)
-4mm frosted polycarbonate lens with silicone gasket
-8 mounting options
-Removable Gear Tray
-Rated IP66 for installation in wet and dust-filled environments
This 4-foot, A/C-only powered unit features a lumen output of 7,312 at 5000°K.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.