7.5 gal Silver Galvanized Steel Trash Burner Can Lid Included Animal Proof/Animal Resistant

  • Mfr # 91965

  • Zoro # G915628730


product price:  $60.99
/ea
Sold in multiples of 6 for $365.94

Key Features

Container Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91965
Zoro #
G915628730
UPC #
85995009313
Country of Origin
Mexico

Details

Item
Trash Burn Cage
Container Shape
Round

Description

Handle: Yes *Lid Included: Yes *Liner Locking Feature: No *Material: Galvanized Steel *Product Type: Trash Burner Can *Shape: Round *Sub Brand: *Brand Name: Behrens *Wheeled: No *Capacity: 7.5 *Color: Silver *Animal Proof/Animal Resistant: Yes *Depth: 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.