Shop HERITAGE
See all product information
Create Account
60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Black
Mfr # X7658WK R01
Zoro # G902161769
product price:Â
$
72.45
/pk of 100, $0.72/ea
Key Features
Capacity
51 to 60 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
1.7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X7658WK R01
- Zoro #
- G902161769
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1.7 mil
- Size
- 38 in x 58 in
- Width
- 38 in
- Height
- 58 in
Details
- Capacity
- 51 to 60 gal
- Strength Rating
- Super Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Reprocessed Resin
- Color
- Black
- Item
- Trash Bags
- Seal
- Star
- Application
- Commercial Use, Can Liner
- Package Configuration
- Roll
- Weight
- 25 lbs
- % Recycled Content
- 50%
Description
Made from resins and other raw materials Heavy weight for tough applications.
- Made from resins and other raw materials. Individually folded for easy dispensing. Heavy weight for tough applications.
- Made from resins and other raw materials.
- Individually folded for easy dispensing.
- Heavy weight for tough applications.
- Star seal.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.