Shop All Showerhead and Tub Accessories
Behrens
Oval Tub Galv 16 Gal
Mfr # 3-OV
Zoro # G3986023
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Material of Construction Steel
- Depth (In.) 16-1/4 in
- Color Silver
- Length 10-1/2 in
Product Information
- Brand Behrens
- MFR # 3-OV
- Zoro # G3986023
- UPC # 85995000952
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 16-1/4 in |
Length | 10-1/2 in |
Size | 16 gal |
Width | 31 in |
Details
Description
This 16 gallon oval tub is perfect for using as a classic planter garage or shop organization and home or event decor. Rugged enough to be used as a feeder or waterier for animals. This tub is made of durable hot dipped steel sealed to hold liquids and has a wire reinforced top rim. Stronger than plastic this pail won't absorb odors and is recyclable.
- •Built with the highest quality hot dipped steel for a vintage/classic look, the 16 gallon galvanized oval tub is durable and made to last
- •The hot dipped galvanized steel tub features an offset bottom to keep the tub off the ground and durable wire handles for easy portability
- •With a watertight seal and textured rustic finish, use this metal tub for drinks at the next barbecue or as storage in your shed and garage
- •The 16 gallon oval tub is ideal for wet or dry storage, icing down beverages, outdoor decor, galvanized tub planter and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- KOHLER Artifacts Primary Swing Spout W/Spray (99262-AF)
- HIGHKEY Master Plumber 10 in. Steel Basin Wrench (LR878290)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- BEHRENS Oval Tub Galv 7.5Gal (1-OV)
- BEHRENS Oval Tub Galv 5.5Gal (0-OV)
- SPEAKMAN Repair Part 6 Ft. Hose (RPG63-0069)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- PRIME-LINE 2-1/4 in. Chrome Shower Door Handle/Towel Bracket Set 1 Set (M 6198)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- Behrens Showerhead and Tub Accessories