This item is Discontinued.

Behrens Round Pail, Silver, Steel B514

Round Pail, Silver, Steel (Discontinued)

  • Mfr # B514
  • Zoro # G9416784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B514
Zoro #
G9416784
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
11-1/2"

Details

Bucket Capacity
3-1/2 gal.
Color
Silver
Item
Pail
Shape
Round
Material
Steel

Description

Pail, Color Silver, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.