Zoro Homepage

1-1/2" Pipe Tube Clamp Kit, Carbon Steel

  • Mfr # SH61900-PP

  • Zoro # G1515062


product price: $18.19
/ea

Key Features

Material
Steel
Type
Weld Plate
Tube Size
1 1/2 in
Hardware Material
Carbon Steel
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH61900-PP
Zoro #
G1515062
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Width
1.75 in
Height
4.25 in
Pipe Size
1 1/2 in
Length
5.88 in
Mount Hole Center-to-Center Length
3 17/32 in
For Pipe Size
1 1/2 in
Overall Length
5 7/8 in
Overall Height
4 1/4 in
Overall Width
1 3/4 in
For Tube Outside Diameter
1 1/2 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
Carbon Steel
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Insert Material
Polypropylene
Metal Detectable
Yes
Maximum Operating Temperature
194 Degrees F
Clamp Material
Steel
Clamp Bore Style
Ribbed
Mount Type
Weld-On
Minimum Operating Temperature
-22 Degrees F
Load Capacity
180 lb
Clamp Type
Beta Clamp Assembly
Bottom Plate Material
Steel
Clamp Style
Weld Plate Mount Clamp
For Use On
Pipe, Tube
For Number of Lines
1
Series
Heavy
Number of Mounting Holes
0
Cushion Material
Polypropylene
Top Plate Material
Steel
Includes Mounting Hardware
Yes
Bolt Material
Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1 1/2 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.