Zoro Homepage

Ball Valve, 2" SAE, 2-Way, 6,090 psi

  • Mfr # BBV/O9H1D1F-M

  • Zoro # G005175168


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.51
Overall Width
1.89
Overall Height
5.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV/O9H1D1F-M
Zoro #
G005175168
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.51
Overall Width
1.89
Overall Height
5.43

Details

Item
Ball Valve,2" SAE,2-Way,6,090 psi

Description

Ball Valve,2 In. SAE,2-Way,6,090 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.