Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3/8" NPT, 2-Way, 7,250 psi

  • Mfr # BBV/T3H1D1F-M

  • Zoro # G705175109


product price: $42.89
/ea

Key Features

Overall Width
0.39
Overall Height
2.05
Overall Length
2.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV/T3H1D1F-M
Zoro #
G705175109
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
0.39
Overall Height
2.05
Overall Length
2.83

Details

Item
Ball Valve,3/8" NPT,2-Way,7,250 psi

Description

Ball Valve,3/8 In. NPT,2-Way,7,250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.