Tube Clamp Kit, Pipe 1 1/4 In, Zinc-Plated

  • Mfr # R0T51660-PP

  • Zoro # G1449271


product price: $6.19
/ea

Key Features

Type
Rail Mount
Tube Size
1 1/4 in
Height
2.5 in
Temp. Range (F)
-22 to 194
Length
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0T51660-PP
Zoro #
G1449271
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/4 in
Height
2.5 in
Length
4.06 in
Pipe Size
1 1/4 in
Width
1.19 in
For Tube Outside Diameter
1 1/4 in
Overall Length
4 1/16 in
For Pipe Size
1 1/4 in
Overall Height
2 1/2 in
Overall Width
1 3/16 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
Hardware Material
Zinc-Plated
Insert Material
Polypropylene
Metal Detectable
Yes
Bolt Material
Electro Zinc
For Number of Lines
2
Cushion Material
Polypropylene
Series
Twin
Number of Mounting Holes
0
Load Capacity
180 lb
Minimum Operating Temperature
-22 Degrees F
Top Plate Material
Electro Zinc
Clamp Type
Beta Clamp Assembly
Clamp Material
Steel
For Use On
Pipe, Tube
Clamp Bore Style
Ribbed
Maximum Operating Temperature
194 Degrees F
Includes Mounting Hardware
Yes
Clamp Style
Rail Mount Clamp
Bottom Plate Material
Electro Zinc
Clamp Material Finish
Zinc-Plated
Mount Type
Rail-Mount

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size 1 1/4 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.