Zoro Homepage

Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel

  • Mfr # SH72875-PP

  • Zoro # G3034123


product price: $46.49
/ea

Key Features

Type
Weld Plate
Tube Size
2 1/2 in
Length
7.38 in
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH72875-PP
Zoro #
G3034123
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 1/2 in
Length
7.38 in
Pipe Size
2 1/2 in
Height
5.5 in
Width
2.25 in
For Tube Outside Diameter
2 1/2 in
Mount Hole Center-to-Center Length
4 13/16 in
Overall Width
2 1/4 in
Overall Length
7 3/8 in
For Pipe Size
2 1/2 in
Overall Height
5 1/2 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Temp. Range (F)
-22 to 194
Hardware Material
Carbon Steel
Metal Detectable
Yes
Bottom Plate Material
Steel
Cushion Material
Polypropylene
Clamp Style
Weld Plate Mount Clamp
Minimum Operating Temperature
-22 Degrees F
For Number of Lines
1
Clamp Type
Beta Clamp Assembly
Maximum Operating Temperature
194 Degrees F
For Use On
Pipe, Tube
Mount Type
Weld-On
Top Plate Material
Steel
Number of Mounting Holes
0
Clamp Bore Style
Ribbed
Bolt Material
Steel
Clamp Material
Steel
Series
Heavy
Includes Mounting Hardware
Yes
Load Capacity
180 lb

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.