Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In

  • Mfr # SHT7350-PP

  • Zoro # G1143956


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
3 1/2 in
Insert Material
Polypropylene
Hardware Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT7350-PP
Zoro #
G1143956
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3 1/2 in
Length
7.38 in
Height
5.5 in
Pipe Size
3 in
Width
2.25 in
Overall Length
7 3/8 in
Overall Width
2 1/4 in
Mount Hole Center-to-Center Length
4 13/16 in
For Tube Outside Diameter
3 1/2 in
Overall Height
5 1/2 in
For Pipe Size
3 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Insert Material
Polypropylene
Hardware Material
304 Stainless Steel
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Metal Detectable
Yes
Clamp Bore Style
Ribbed
For Use On
Pipe, Tube
Top Plate Material
Stainless Steel
Clamp Type
Beta Clamp Assembly
Includes Mounting Hardware
Yes
Bottom Plate Material
Stainless Steel
Series
Heavy
Load Capacity
180 lb
Mount Type
Weld-On
For Number of Lines
1
Bolt Material
Stainless Steel
Clamp Material
304 Stainless Steel
Clamp Style
Weld Plate Mount Clamp
Minimum Operating Temperature
-22 Degrees F
Cushion Material
Polypropylene
Number of Mounting Holes
0
Maximum Operating Temperature
194 Degrees F

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.