Zoro Homepage

Tube Clamp Kit, Pipe 3/4 In, Carbon Steel

  • Mfr # SH41050-PP

  • Zoro # G0691616


product price: $11.15
/ea

Key Features

Material
Steel
Type
Weld Plate
Tube Size
3/4"
Insert Material
Polypropylene
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH41050-PP
Zoro #
G0691616
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size
3/4 in
Length
3.38 in
Width
1.25 in
Height
1.5 in
Overall Width
1 1/4 in
Overall Length
3 3/8 in
Mount Hole Center-to-Center Length
1 49/64 in
For Pipe Size
3/4 in
Overall Height
2 1/2 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Temp. Range (F)
-22 to 194
Hardware Material
Carbon Steel
Metal Detectable
Yes
For Number of Lines
1
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
Bottom Plate Material
Steel
Bolt Material
Steel
Clamp Type
Beta Clamp Assembly
Clamp Style
Weld Plate Mount Clamp
Clamp Bore Style
Ribbed
Cushion Material
Polypropylene
Maximum Operating Temperature
194 Degrees F
Mount Type
Weld-On
Top Plate Material
Steel
Number of Mounting Holes
0
Includes Mounting Hardware
Yes
Load Capacity
180 lb
For Use On
Pipe, Tube
Series
Heavy

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.