Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Pipe 3/4 In, Zinc-Plated

  • Mfr # R0T41050-PP

  • Zoro # G2160076


product price: $6.39
/ea

Key Features

Material
Zinc-Plated
Type
Rail Mount
Tube Size
3/4 in
Insert Material
Polypropylene
Hardware Material
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0T41050-PP
Zoro #
G2160076
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Height
2 in
Length
3.19 in
Pipe Size
3/4 in
Width
1.19 in
For Tube Outside Diameter
3/4 in
For Pipe Size
3/4 in
Overall Height
2 in
Overall Width
1 3/16 in
Overall Length
3 3/16 in

Details

Material
Zinc-Plated
Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Insert Material
Polypropylene
Hardware Material
Zinc-Plated
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
Metal Detectable
Yes
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
Mount Type
Rail-Mount
Clamp Material Finish
Zinc-Plated
Series
Twin
For Number of Lines
2
Cushion Material
Polypropylene
Bolt Material
Electro Zinc
For Use On
Pipe, Tube
Top Plate Material
Electro Zinc
Clamp Style
Rail Mount Clamp
Load Capacity
180 lb
Bottom Plate Material
Electro Zinc
Clamp Bore Style
Ribbed
Number of Mounting Holes
0
Clamp Type
Beta Clamp Assembly
Includes Mounting Hardware
Yes
Maximum Operating Temperature
194 Degrees F

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.