Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Pipe 3/8 In, Carbon Steel

  • Mfr # R7H30675-PP

  • Zoro # G3169984


product price: $5.25
/ea

Key Features

Type
Rail Mount
Tube Size
3/8 in
Hardware Material
Carbon Steel
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7H30675-PP
Zoro #
G3169984
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size
3/8 in
Width
1.25 in
Length
2.25 in
Height
1.69 in
For Tube Outside Diameter
3/8 in
Overall Height
1 11/16 in
For Pipe Size
3/8 in
Overall Width
1 1/4 in
Overall Length
2 1/4 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Hardware Material
Carbon Steel
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Insert Material
Polypropylene
Metal Detectable
Yes
Clamp Material
Steel
Maximum Operating Temperature
194 Degrees F
Clamp Type
Beta Clamp Assembly
Mount Type
Rail-Mount
Bottom Plate Material
Steel
Clamp Bore Style
Ribbed
Load Capacity
180 lb
Minimum Operating Temperature
-22 Degrees F
Includes Mounting Hardware
Yes
Cushion Material
Polypropylene
Series
R7H
For Use On
Pipe, Tube
Number of Mounting Holes
0
Clamp Style
Rail Mount Clamp
Top Plate Material
Steel
For Number of Lines
1
Bolt Material
Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.