Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In

  • Mfr # SH8450-PP

  • Zoro # G2092237


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Weld Plate
Tube Size
4 1/2 in
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH8450-PP
Zoro #
G2092237
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4 1/2 in
Pipe Size
4 in
Width
3 in
Height
7.63 in
Length
10 in
For Tube Outside Diameter
4 1/2 in
Overall Height
7 5/8 in
For Pipe Size
4 in
Mount Hole Center-to-Center Length
6 5/8 in
Overall Width
3 in
Overall Length
10 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Hardware Material
Carbon Steel
Metal Detectable
Yes
Bolt Material
Steel
Clamp Style
Weld Plate Mount Clamp
Cushion Material
Polypropylene
Clamp Material
Steel
Includes Mounting Hardware
Yes
Top Plate Material
Steel
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
For Use On
Pipe, Tube
Maximum Operating Pressure
5,000 psi
Application
Hydraulic Systems
Series
Heavy
Number of Mounting Holes
0
For Number of Lines
1
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Clamp Bore Style
Ribbed
Bottom Plate Material
Steel
Load Capacity
180 lb

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 4 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.