Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Pipe Sz 1 1/2 In, 316SS

  • Mfr # SBX61900-SP

  • Zoro # G1349704


product price: $20.79
/ea

Key Features

Type
Weld Plate
Tube Size
1 1/2 in
Length
3.34 in
Pipe Size
1 1/2 in
Hardware Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBX61900-SP
Zoro #
G1349704
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Length
3.34 in
Pipe Size
1 1/2 in
Height
2.88 in
Width
1.22 in
Overall Height
2 7/8 in
Bolt Head Size
1/4 in
For Tube Outside Diameter
1 1/2 in
Overall Width
1 7/32 in
For Pipe Size
1 1/2 in
Overall Length
3 11/32 in

Details

Item
Beta Clamp
Type
Weld Plate
Hardware Material
316 Stainless Steel
Temp. Range (F)
-40 To 275
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Insert Material
Santoprene
Metal Detectable
Yes
Cushion Material
Santoprene
For Use On
Pipe, Tube
Clamp Type
Beta Clamp Assembly
Top Plate Material
Stainless Steel
For Number of Lines
1
Number of Mounting Holes
0
Maximum Operating Temperature
275 Degrees F
Mount Type
Weld-On
Clamp Bore Style
Smooth
Bottom Plate Material
Stainless Steel
Clamp Style
Weld Plate Mount Clamp
Minimum Operating Temperature
-40 Degrees F
Clamp Material
316 Stainless Steel
Includes Mounting Hardware
Yes
Series
Smooth Bore
Load Capacity
75 lb
Bolt Material
Stainless Steel

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1 1/2 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.