Zoro Homepage

Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS

  • Mfr # R7HT51660-PP

  • Zoro # G0558354


product price: $23.59
/ea

Key Features

Type
Rail Mount
Tube Size
1 1/4 in
Length
3.34 in
Temp. Range (F)
-22 to 194
Hardware Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7HT51660-PP
Zoro #
G0558354
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/4 in
Length
3.34 in
Pipe Size
1 1/4 in
Height
2.69 in
Width
1.25 in
Overall Width
1 1/4 in
For Pipe Size
1 1/4 in
For Tube Outside Diameter
1 1/4 in
Overall Height
2 11/16 in
Overall Length
3 11/32 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Temp. Range (F)
-22 to 194
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Metal Detectable
Yes
Top Plate Material
Stainless Steel
Cushion Material
Polypropylene
Clamp Type
Beta Clamp Assembly
For Use On
Pipe, Tube
Load Capacity
180 lb
Bolt Material
Stainless Steel
Clamp Bore Style
Ribbed
For Number of Lines
1
Includes Mounting Hardware
Yes
Series
R7H
Mount Type
Rail-Mount
Clamp Material
304 Stainless Steel
Clamp Style
Rail Mount Clamp
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Bottom Plate Material
Stainless Steel
Number of Mounting Holes
0

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1 1/4 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.