Zoro Homepage

Tube Clamp Kit, Pipe Sz 1/2 In, 304SS

  • Mfr # R7HT40840-PP

  • Zoro # G2471393


product price: $22.39
/ea

Key Features

Type
Rail Mount
Tube Size
1/2 in
Pipe Size
1/2 in
Insert Material
Polypropylene
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7HT40840-PP
Zoro #
G2471393
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in
Width
1.25 in
Length
2.75 in
Height
2.19 in
Overall Length
2 3/4 in
Overall Width
1 1/4 in
Overall Height
2 3/16 in
For Pipe Size
1/2 in
For Tube Outside Diameter
1/2 in

Description

Vibration-Dampening Beta Clamp, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Number of Lines 1, For Pipe Size 1/2 in, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.