Zoro Homepage

Tube Clamp Kit, Pipe Sz 1/4 In, 304SS

  • Mfr # SHT30540-PP

  • Zoro # G3359727


product price: $19.69
/ea

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
1/4 in
Length
2.88 in
Hardware Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT30540-PP
Zoro #
G3359727
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Length
2.88 in
Pipe Size
1/4 in
Width
1.25 in
Height
2 in
For Pipe Size
1/4 in
Overall Length
2 7/8 in
Mount Hole Center-to-Center Length
1 19/64 in
For Tube Outside Diameter
1/4 in
Overall Height
2 in
Overall Width
1 1/4 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
304 Stainless Steel
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Bottom Plate Material
Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Cushion Material
Polypropylene
Clamp Bore Style
Ribbed
Load Capacity
180 lb
Mount Type
Weld-On
Includes Mounting Hardware
Yes
Top Plate Material
Stainless Steel
Maximum Operating Temperature
194 Degrees F
Series
Heavy
Bolt Material
Stainless Steel
For Number of Lines
1
Number of Mounting Holes
0
For Use On
Pipe, Tube
Clamp Material
304 Stainless Steel
Clamp Type
Beta Clamp Assembly
Clamp Style
Weld Plate Mount Clamp

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.