Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Pipe Sz 1/4 In, 304SS

  • Mfr # TWT20540-PP

  • Zoro # G2089613


product price: $11.45
/ea

Key Features

Type
Weld Plate
Tube Size
1/4 in
Pipe Size
1/4 in
Hardware Material
304 Stainless Steel
Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT20540-PP
Zoro #
G2089613
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in
Width
1.19 in
Height
1.44 in
Length
2.19 in
Overall Height
1 29/64 in
Mount Hole Center-to-Center Length
1 29/64 in
For Tube Outside Diameter
1/4 in
Overall Length
2 3/16 in
Overall Width
1 13/64 in
For Pipe Size
1/4 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
304 Stainless Steel
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Metal Detectable
Yes
For Use On
Pipe, Tube
Includes Mounting Hardware
Yes
Clamp Bore Style
Ribbed
For Number of Lines
2
Top Plate Material
Stainless Steel
Mount Type
Weld-On
Clamp Style
Weld Mount Clamp
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
0
Load Capacity
180 lb
Bolt Material
Stainless Steel
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Series
Twin
Bottom Plate Material
Stainless Steel
Cushion Material
Polypropylene
Clamp Material
304 Stainless Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size 1/4 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.