Zoro Homepage

Tube Clamp Kit, Pipe Sz 1/8 In, 304SS

  • Mfr # R7HT30405-PP

  • Zoro # G0772344


product price: $21.89
/ea

Key Features

Material
Stainless Steel
Type
Rail Mount
Tube Size
1/8 in
Insert Material
Polypropylene
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7HT30405-PP
Zoro #
G0772344
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size
1/8 in
Length
2.25 in
Height
1.69 in
Width
1.25 in
Overall Height
1 11/16 in
Overall Width
1 1/4 in
Overall Length
2 1/4 in
For Pipe Size
1/8 in

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1/8 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.