Zoro Homepage

Tube Clamp Kit, Pipe Sz 3/4 In, 304SS

  • Mfr # R7HT41050-PP

  • Zoro # G3057494


product price: $26.19
/ea

Key Features

Type
Rail Mount
Tube Size
3/4 in
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Length
2.75 in
Hardware Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7HT41050-PP
Zoro #
G3057494
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Length
2.75 in
Height
2.19 in
Width
1.25 in
Pipe Size
3/4 in
Overall Width
1 1/4 in
For Tube Outside Diameter
3/4 in
Overall Length
2 3/4 in
For Pipe Size
3/4 in
Overall Height
2 3/16 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
For Use On
Pipe, Tube
Load Capacity
180 lb
Top Plate Material
Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Clamp Style
Rail Mount Clamp
Mount Type
Rail-Mount
Clamp Bore Style
Ribbed
Clamp Material
304 Stainless Steel
Bottom Plate Material
Stainless Steel
For Number of Lines
1
Includes Mounting Hardware
Yes
Cushion Material
Polypropylene
Maximum Operating Temperature
194 Degrees F
Number of Mounting Holes
0
Series
R7H
Clamp Type
Beta Clamp Assembly
Bolt Material
Stainless Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.