Shop BEHRINGER
See all product information
Create Account
Tube Clamp Kit, Pipe Sz 3/4 In, 316SS
- Mfr # SBX61050-SP
- Zoro # G0690146
product price:Â
$
18.25
/ea
Key Features
Type
Weld Plate
Tube Size
3/4 in
Temp. Range (F)
-40 Degrees to 275 Degrees F
Pipe Size
3/4 in
Insert Material
Santoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBX61050-SP
- Zoro #
- G0690146
- UPC #
- -
- Country of Origin
- United States
- Item
- Beta Clamp
- Type
- Weld Plate
- Temp. Range (F)
- -40 Degrees to 275 Degrees F
- Insert Material
- Santoprene
- Includes
- Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
- Hardware Material
- 316 Stainless Steel
- Metal Detectable
- Yes
- Maximum Operating Temperature
- 275 Degrees F
- Number of Mounting Holes
- 0
- Includes Mounting Hardware
- Yes
- Load Capacity
- 75 lb
- Cushion Material
- Santoprene
- Clamp Style
- Weld Plate Mount Clamp
- For Number of Lines
- 1
- For Use On
- Pipe, Tube
- Mount Type
- Weld-On
- Bottom Plate Material
- Stainless Steel
- Bolt Material
- Stainless Steel
- Clamp Type
- Beta Clamp Assembly
- Minimum Operating Temperature
- -40 Degrees F
- Series
- Smooth Bore
- Clamp Material
- 316 Stainless Steel
- Clamp Bore Style
- Smooth
- Top Plate Material
- Stainless Steel
Dimensions
- Tube Size
- 3/4 in
- Pipe Size
- 3/4 in
- Length
- 3 2/5 in
- Width
- 1.22 in
- Height
- 2.88 in
- For Pipe Size
- 3/4 in
- Overall Length
- 3 2/5 in
- Bolt Head Size
- 1/5 in
- For Tube Outside Diameter
- 4/5 in
- Overall Height
- 2 4/5 in
- Overall Width
- 1 1/5 in
- Wire Rope Length
- 3 2/5 in
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.