Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Stacking, Pipe 2 In, 316SS

  • Mfr # SKSBX72375-SP

  • Zoro # G1278112


product price: $69.19
/ea

Key Features

Material
Stainless Steel
Type
Stacking
Tube Size
2 in
Hardware Material
316 Stainless Steel
Height
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKSBX72375-SP
Zoro #
G1278112
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Height
4.38 in
Length
5 in
Width
1.22 in
Pipe Size
2 in
Overall Width
1 7/32 in
Overall Height
4 3/8 in
For Pipe Size
2 in
Bolt Head Size
1/4 in
Overall Length
5 1/64 in
For Tube Outside Diameter
2 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Stacking
Hardware Material
316 Stainless Steel
Temp. Range (F)
-40 to 275
Includes
Clamp Set, Safety Plate and (2) Stacking Bolts
Insert Material
Santoprene
Metal Detectable
Yes
Maximum Operating Temperature
275 Degrees F
Number of Mounting Holes
0
For Use On
Pipe, Tube
Load Capacity
75 lb
Clamp Material
316 Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Clamp Type
Stacking Clamp Assembly
Includes Mounting Hardware
Yes
Mount Type
Stacking
For Number of Lines
1
Bolt Material
Stainless Steel
Clamp Bore Style
Smooth
Series
Smooth Bore
Top Plate Material
Stainless Steel
Cushion Material
Santoprene

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Stacking Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.