Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Stacking, Pipe Sz 2 1/2 In

  • Mfr # SKSBX72875-SP

  • Zoro # G0474126


product price: $67.79
/ea

Key Features

Type
Stacking
Tube Size
2 1/2 in
Hardware Material
316 Stainless Steel
Width
1.22 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKSBX72875-SP
Zoro #
G0474126
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 1/2 in
Width
1.22 in
Length
5 in
Height
4.38 in
Pipe Size
2 1/2 in
Overall Length
5 1/64 in
Overall Width
1 7/32 in
Overall Height
4 3/8 in
For Pipe Size
2 1/2 in
Bolt Head Size
1/4 in
For Tube Outside Diameter
2 1/2 in

Details

Item
Beta Clamp
Type
Stacking
Hardware Material
316 Stainless Steel
Temp. Range (F)
-40 To 275
Insert Material
Santoprene
Includes
Clamp Set, Safety Plate and (2) Stacking Bolts
Metal Detectable
Yes
Bolt Material
Stainless Steel
For Number of Lines
1
Includes Mounting Hardware
Yes
For Use On
Pipe, Tube
Clamp Type
Stacking Clamp Assembly
Series
Smooth Bore
Mount Type
Stacking
Clamp Bore Style
Smooth
Minimum Operating Temperature
-40 Degrees F
Cushion Material
Santoprene
Load Capacity
75 lb
Number of Mounting Holes
0
Clamp Material
316 Stainless Steel
Top Plate Material
Stainless Steel
Maximum Operating Temperature
275 Degrees F

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Stacking Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.