Zoro Homepage

Tube Clamp Kit, Stacking, Tube 7/8In, 316SS

  • Mfr # SKSBX60875-SP

  • Zoro # G0330687


product price: $25.89
/ea

Key Features

Type
Stacking
Tube Size
7/8 in
Insert Material
Santoprene
Width
1.22 in
Length
3.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKSBX60875-SP
Zoro #
G0330687
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
7/8 in
Width
1.22 in
Length
3.34 in
Height
2.63 in
Overall Height
2 5/8 in
For Copper Tube Size
7/8 in
Bolt Head Size
1/4 in
Overall Length
3 11/32 in
Overall Width
1 7/32 in
For Tube Outside Diameter
7/8 in
For Maximum Outside Diameter
7/8 in

Details

Item
Beta Clamp
Type
Stacking
Insert Material
Santoprene
Hardware Material
316 Stainless Steel
Includes
Clamp Set, Safety Plate and (2) Stacking Bolts
Temp. Range (F)
-40 To 275
Metal Detectable
Yes
Cushion Material
Santoprene
Load Capacity
75 lb
Mount Type
Stacking
Clamp Type
Stacking Clamp Assembly
Top Plate Material
Stainless Steel
Maximum Operating Temperature
275 Degrees F
Includes Mounting Hardware
Yes
For Use On
Pipe, Tube
For Environment
Washdown
Series
Smooth Bore
Clamp Material
316 Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Features
Dampens and Absorbs Vibration
For Number of Lines
1
Bolt Material
Stainless Steel
Clamp Bore Style
Smooth

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Type Stacking Clamp Assembly, Cushion Material Santoprene, For Copper Tube Size 7/8 in, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, Load Capacity 75 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Stacking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.